Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Connecticut Clean Room™ CRB-18 Munising Cleanroom Papers

Catalog No. 19823736
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
8.5 x 11 in.
11 x 9.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-823-736 White 11 x 9.5 in.
19-808-720 Blue 8.5 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-823-736 Supplier Connecticut Clean Room™ Supplier No. PB2C001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heat -esistant for use in some laser printers and photocopy machines in a cleanroom environment

  • Computer paper (continuous feed of 1700 sheets)
  • Paper will not promote damaging electro-static discharge
  • White paper sized 24×28cm (9.5×11 in.)
  • CCRC converted, processed and packaged in a Class 100 environment
  • Autoclavable and free of inorganic fillers

Specifications

Color White
Cover Material Polyethylene
Dimensions (L x W) 11 x 9.5 in.
Length (English) 11 in.
Length (Metric) 279 mm
Width (English) 9.5 in.
Width (Metric) 241 mm
Autoclavable Autoclavable
For Use With (Application) For writing, printing, and photocopying in a cleanroom environment.
For Use With (Equipment) Laser printers and photocopy machines
Product Type Cleanroom Paper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.