Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Connecting Microcentrifuge Tube Rack
SCI_ED

Catalog No. S90132A Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S90132A 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S90132A Supplier Bel-Art™ Supplier No. F189080015/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maximize storage and save benchtop space with microcentrifuge tube racks that are stackable when loaded or empty

  • Locking clips firmly connect multiple racks together to form larger arrays that can be easily transported.
  • Securely hold 24 microcentrifuge tubes, either 0.5 mL or 1.5 to 2.0 mL
  • Can be combined when multiple tube sizes are used
  • Durable, lightweight polycarbonate; UV resistant
  • Can be stored at temperatures down to -80°C
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Microtubes (1.5 to 2 mL)
Material Polycarbonate
Positions 24
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
Dimensions (L x W x H) 10.62 x 1.75 x 2.5 in. (26.8 x 4.8 x 6.4cm)
Length (Metric) 26.8 cm
Length (English) 10.62 in.
Width (English) 1.75 in.
Height (English) 2.5 in.
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 6.4 cm
Array 12 x 2
Width (Metric) 4.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.