Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ Connection For Test Tubes
SDP

Catalog No. 11392016
Change view
Click to view available options
For Use With (Equipment):
UDK127 Kjeldahl Balloon 26, 48 mm dia.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-392-016 UDK127 Kjeldahl Balloon 26, 48 mm dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-392-016 Supplier Velp™ Supplier No. A00000043
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Velp™ Connection For Test Tubes For use with UDK Distillation Units.

  • For use with UDK Distillation Units

Specifications

For Use With (Application) 48 mm and 500 mL Kjeldahl Balloon
For Use With (Equipment) UDK127 Kjeldahl Balloon 26, 48 mm dia.
No. per Pack 1 Ea.
Product Type Connection For Test Tubes
Autoclavable Autoclavable
Disposable Limited-use
Graduated No
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 26 mm
Quantity 1Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.