Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Memmert CONSTANT CLIMATE CHBR HPP110
SDP

Catalog No. NC2027386
Encompass_Preferred

  • Precise and energy-efficient solution for controlled temperature and humidity
  • Utilizes advanced Peltier technology for consistent conditions
  • Operates approximately 90% more efficiently than compressor-cooled systems
  • Quiet operation without the need for refrigerants
  • Ideal for stability tests conforming to ICH guidelines
  • Intuitive TwinDISPLAY digital PID microprocessor controller for programmability
  • Robust stainless steel interior for durability and hygiene
  • Volume of 108 L (3.8 cu ft)
  • Temperature range: 0 to +70 °C (without light, without humidity)
  • Temperature range: +5 to +70 °C (without light, with humidity)
  • Humidity range: 10 – 90 % rh
  • Max chamber loading: 150 kgs
  • Easily programmable timer from 1 minute to 99 days
  • 3 year limited warranty
  • Electrical power: 420 W
  • Voltage options: 115 V or 230 V

Catalog No. NC2027386 Supplier Memmert Supplier No. HPP 110ECO
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Precise and energy-efficient solution for controlled temperature and humidity
  • Utilizes advanced Peltier technology for consistent conditions
  • Operates approximately 90% more efficiently than compressor-cooled systems
  • Quiet operation without the need for refrigerants
  • Ideal for stability tests conforming to ICH guidelines
  • Intuitive TwinDISPLAY digital PID microprocessor controller for programmability
  • Robust stainless steel interior for durability and hygiene
  • Volume of 108 L (3.8 cu ft)
  • Temperature range: 0 to +70 °C (without light, without humidity)
  • Temperature range: +5 to +70 °C (without light, with humidity)
  • Humidity range: 10 – 90 % rh
  • Max chamber loading: 150 kgs
  • Easily programmable timer from 1 minute to 99 days
  • 3 year limited warranty
  • Electrical power: 420 W
  • Voltage options: 115 V or 230 V

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.