Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONSTIX™ Sealed Foam Swabs
GREENER_CHOICE

Catalog No. 19161023 Shop All Contec Inc. Products
Change view
Click to view available options
Length (Metric):
66 mm
68.6 mm
71 mm
81.3 mm
114.3 mm
127 mm
152.4 mm
Handle Material:
Glass-filled Polypropylene
Polypropylene
Stat-rite ESD, Acrylic Polymer
Wood
Tip Style:
Flex Paddle
Non-reticulated
Open Cell
Oval
Pointed
Rectangle
Round
Sealed Closed Cell
Sealed Foam
Width (Metric) Tip:
0.76 mm
3.6 mm
4 mm
4.1 mm
6.4 mm
7.6 mm
8.4 mm
10.2 mm
12.7 mm
15.7 mm
20.3 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle Material Tip Style Width (Metric) Tip
19-161-023 66 mm Polypropylene Flex Paddle 3.6 mm
19-160-0010 152.4 mm Polypropylene Flex Paddle 6.4 mm
19-160-0011 114.3 mm Polypropylene Non-reticulated 7.6 mm
19-160-0008 152.4 mm Polypropylene Oval 12.7 mm
19-130-1340 127 mm Polypropylene Round 20.3 mm
19-160-0002 152.4 mm Wood Sealed Closed Cell 8.4 mm
19-160-0004 81.3 mm Glass-filled Polypropylene Pointed 4 mm
19-160-0003 71 mm Polypropylene Open Cell 4.1 mm
19-160-0007 152.4 mm Wood Oval 10.2 mm
19-160-0005 81.3 mm Stat-rite ESD, Acrylic Polymer Pointed 0.76 mm
19-170-939 127 mm Polypropylene Rectangle 15.7 mm
18-090-10 152.4 mm Wood Sealed Closed Cell 6.4 mm
19-033-406 68.6 mm Polypropylene Sealed Foam 0.76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-161-023 Supplier Contec™ Supplier No. SF9
Add to Cart
Add to Cart

Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.

  • Strong, resist abrasion
  • Open cell foam head for excellent cleaning and particle removal
  • Large head is ideal for larger areas
  • Excellent for applying coatings
  • Ideal for cleaning with solvents such as isopropyl alcohol

Specifications

Length (English) 2.6 in.
For Use With (Application) Ideal for Cleaning with Solvents Such as Isopropyl Alcohol, Cleaning Recessed and Hard to Reach Surfaces, Applying Lubricants and Removing Excess Materials
Product Type Swab
Length (Metric) 66 mm
Material Foam
Width (Metric) Tip 3.6 mm
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flex Paddle
Tip Material Polyurethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.