Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONSTIX™ Sealed Polyester Swabs
BIOPHARMAGREENER_CHOICE

Catalog No. 19200112 Shop All Contec Inc. Products
Change view
Click to view available options
Handle Type:
Flex-tip
Large paddle
Rigid
Tip Material:
Double-layer Knit Microfiber Polyester
Double-layer Knit Polyester
Knit Polyester
Non-woven Polyester
Length (English):
2.7 in.
2.8 in.
4.9 in.
6.4 in.
Diameter (Metric) Tip:
12.2 x 23.1 mm
3.3 x 10.8 mm
3.3 x 11.1 mm
3.4 x 10.8 mm
3.4 x 9.8 mm
3.9 x 10.7 mm
6.9 x 15.8 mm
6.9 x 16.3 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Type Tip Material Length (English) Diameter (Metric) Tip
19-200-112 Large paddle Knit Polyester 4.9 in. 12.2 x 23.1 mm
19-200-110 Flex-tip Knit Polyester 6.4 in. 6.9 x 15.8 mm
19-200-113 Flex-tip Knit Polyester 2.8 in. 3.9 x 10.7 mm
19-200-114 Flex-tip Double-layer Knit Polyester 2.8 in. 3.3 x 11.1 mm
19-200-117 Rigid Double-layer Knit Microfiber Polyester 2.7 in. 3.4 x 9.8 mm
19-200-111 Flex-tip Non-woven Polyester 6.4 in. 6.9 x 16.3 mm
19-200-115 Flex-tip Double-layer Knit Polyester 2.8 in. 3.4 x 10.8 mm
19-200-116 Flex-tip Non-woven Polyester 2.8 in. 3.3 x 10.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-200-112 Supplier Contec™ Supplier No. SP8
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

CONSTIX™ Sealed Polyester Swabs consists of 100% polyester fabric that is thermally bonded to a polypropylene handle.

  • Head is constructed without adhesives or binders.
  • Durable, absorbent and features extremely low particles and residue levels.
  • Polyester head provides enhanced sorbency, particle entrapment, and removal
  • Compatible with most common solvents, such as alcohols and ketones
  • Flexible tip option provides a softer application on surfaces and enables access to very small areas and component
  • Nonwoven polyester head option provides enhanced sorbency for non-aqueous solutions
  • Large paddle swab head option provides broader surface coverage in critical applications

Specifications

Diameter (English) Handle 0.22 in.
Length (English) 4.9 in.
Product Type Swab
Diameter (Metric) Handle 5.7 mm
Length (Metric) 124 mm
Handle Type Large paddle
Diameter (Metric) Tip 12.2 x 23.1 mm
Diameter (English) Tip 0.48 x 0.91 in.
Sterility Non-sterile
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Paddle
Tip Material Knit Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.