Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONSTIX™ Swabs
BIOPHARMAGREENER_CHOICE

Catalog No. 19161013 Shop All Contec Inc. Products
Change view
Click to view available options
Length (Metric):
106.7 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-161-013 106.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-161-013 Supplier Contec™ Supplier No. SF7
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polyurethane foam adhesive-bonded to a flexible nylon tip, compatible with many common solvents. CONSTIX™ Swabs are not recommended for use with ketones such as acetone or MEK.

  • Consists of 100 PPI polyurethane foam adhesive-bonded to a flexible nylon tip
  • Tip is mechanically secured in a tubular polypropylene handle
  • Polyurethane foam head provides good entrapment and removal of particles
  • Absorbent foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery and removal
  • Compatible with many common solvents
  • Not recommended for use with ketones such as acetone or MEK

Specifications

Length (English) 4.2 in.
Product Type Swab
Length (Metric) 106.7 mm
Width (English) Head 0.2 in.
Width (Metric) Head 5.1 mm
Length (English) Tip 0.5 in.
Length (Metric) Tip 12.7 mm
Sterility Non-sterile
Adhesive Type Not Applicable
Handle Material Polypropylene
Tip Style Tubular
Tip Material Nylon
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.