Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Construction Wrench (Metric)
SDP

Catalog No. 19174667 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (Metric) Opening:
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
27 mm
28 mm
29 mm
30 mm
32 mm
33 mm
34 mm
35 mm
36 mm
37 mm
38 mm
41 mm
42 mm
46 mm
47 mm
50 mm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Opening
19-174-667 50 mm
19-174-638 17 mm
19-174-639 18 mm
19-174-640 19 mm
19-174-642 20 mm
19-174-643 21 mm
19-174-644 22 mm
19-174-645 23 mm
19-174-646 24 mm
19-174-647 25 mm
19-174-648 26 mm
19-174-649 27 mm
19-174-650 28 mm
19-174-651 29 mm
19-174-653 30 mm
19-174-654 32 mm
19-174-655 33 mm
19-174-656 34 mm
19-174-657 35 mm
19-174-658 36 mm
19-174-659 37 mm
19-174-660 38 mm
19-174-662 41 mm
19-174-663 42 mm
19-174-664 46 mm
19-174-665 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

Catalog No. 19-174-667 Supplier Ampco Safety Tools Supplier No. W2250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

AMPCO™ Construction Wrench performs in high-risk and demanding environments.

  • Made of AMPCO invented, Factory Mutual approved alloy
  • Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
  • Non-Sparking
  • Non-Magnetic
  • Corrosion Resistant

Warranty and Services

Limited Lifetime Warranty

Specifications

Product Type Adjustable Wrench
Head Style Construction, Offset Type with Pin
Material Aluminum Bronze
Size 50 mm
Certifications/Compliance Factory Mutual (FM) Approved
Length (Metric) Opening 50 mm
Style Offset Type with Pin

Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.