Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Contact Dishes

Catalog No. 07000592 Shop All Greiner Bio-One Products
Change view
Click to view available options
Vent:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Vent
07-000-592 Yes
07-000-591 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-000-592 Supplier Greiner Bio-One Supplier No. 629180
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Sterilised by irradiation. Greiner Bio-One Contact Dishes used in hygiene monitoring for detecting microorganisms and testing effectiveness of cleaning and disinfection on flat surfaces.

  • Available in different sizes
  • With or without vents
  • Material: Crystal clear and heat resistant polystyrene
  • Contact dish with graduation to enable quick and easy analyses
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Shape Round
Sterility Sterile
Type Cell Culture Dish
Vent Yes
Height (Metric) 15 mm
Diameter (Metric) 65 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.