Learn More
Description
- Pre-printed labels to identify container contents
- Self-adhesive polyester labels made from laminated polyester
- Chemically resistant for longer life
Specifications
Specifications
| Description | Abrasion and chemical resistant material |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Red, Yellow |
| Format | Label |
| Material | Laminated Polyester |
| Product Type | Container Label |
| Display Text | DIESEL FUEL |
| Quantity | 25/Pk. |
| Shape | Rectangle |
| Size (English) | 7 x 3 in. (W x H) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.