Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Container Label: RECYCLABLE OIL

Catalog No. 19107297 Shop All Brady Corporation Products
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent, Cold-temperature
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type
19-107-297 Acrylic, Permanent, Cold-temperature
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-107-297 Supplier Brady™ Supplier No. 60253
  • $71.00
    $54.65 / Pack of 25

    Save $16.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Identify the contents of various containers with easy visibility. Brady™ Container Labels are made from laminated polyester and display text in red on yellow.

  • Pre-printed labels to identify container contents
  • Self-adhesive polyester labels made from laminated polyester
  • Chemically resistant for longer life

Specifications

Description Abrasion and chemical resistant material
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Red, Yellow
Material Laminated Polyester
Product Type Container Label
Display Text RECYCLABLE OIL
Quantity 25/Pk.
Shape Rectangle
Size (English) 7 x 3 in. (W x H)
Thickness (English) 0.01 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.