Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ Contamination Control Mat
SDP

Catalog No. 10093364538
Change view
Click to view available options
Dimensions (L x W):
36 x 45 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
10-093-364538 36 x 45 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-093-364538 Supplier StatLab™ Supplier No. 10093364538W

missing translation for 'validMainframeMsg'

This mat effectively removes dirt, dust, and paraffin from shoes, wheels, and rollers.

  • Adhesive backed, white control mats
  • 30 peel-away layers per mat

Specifications

Dimensions (L x W) 36 x 45 in.
Quantity 8 Mats/Cs.
Disposable Single-use
Color Smoke Gray
Length (English) 36 in.
Length (Metric) 91.5 cm
Material Plastic
Type Adhesive Floor Mat
Width (English) 45 in.
Width (Metric) 114.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.