Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Accel™ TB Disinfectant Wipes

Catalog No. 191305980 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
7 x 6 in. (17.8 x 15.2 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-5980 7 x 6 in. (17.8 x 15.2 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-5980 Supplier Contec™ Supplier No. ACCWIP1TBUS
This item is not returnable. View return policy

Easy disinfection of environmental surfaces and patient-care devices

Disinfectants utilize Accelerated Hydrogen Peroxide™ (AHP) technology and are effective against a broad spectrum of pathogens in only one minute.

  • Made of non-woven melt-blown polypropylene
  • Size: 6 x 7 in. (15.2 x 17.8cm)

Applications:

Ideal for use on environmental surfaces in pharmaceutical cleanrooms, compounding pharmacies, labs and many other GMP facilities.

Order Info

160 wipes/canister; 12 canisters/case.

Specifications

Product Type TB Disinfectant Wipes
Length (English) 7 in.
Length (Metric) 17.8 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Material Polypropylene
Dimensions (L x W) 7 x 6 in. (17.8 x 15.2 cm)
For Use With (Application) Ideal for use on environmental surfaces in pharmaceutical cleanrooms, compounding pharmacies, labs, and other GMP facilities
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.