Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5
BIOPHARMAGREENER_CHOICE

Catalog No. p-3138766 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-5922 12 x 12 in.
19-159-213 4 x 4 in. (10.16 x 10.16 cm)
19-130-5921 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-130-5922 Supplier Contec™ Supplier No. AMDE0002
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Clean delicate optical products such as lenses and mirrors. Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5 are compatible with common cleaning and disinfecting solutions. Synthetic fiber build material is nonabrasive with low levels of particles and extractables.

  • Extremely soft and clean
  • Low levels of particles and extractables
  • Nonabrasive texture
  • Use for cleaning delicate products
  • Wipe down products prior to introduction to cleanroom
  • Made of 100% polyester hydroentangled nonwoven for exceptional cleanliness, strength and durability
  • Ideal for use with solvents
  • Double packed to preserve product integrity

Order Info

Basis weight, 68g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Synthetic Fiber
Compatibility Common cleaning and disinfecting solutions
Certifications/Compliance ISO Class 5
Color White
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.