Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Amplitude™ Helix™ Cleanroom Wipes
BIOPHARMA

Catalog No. 19038720 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-038-720 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-038-720 Supplier Contec™ Supplier No. AMHX0004
This item is not returnable. View return policy

Absorb spills in ISO Class 5 Environments. Contec™ Amplitude™ Helix™ Cleanroom Wipes are made of 100% meltblown polypropylene for high solvent sorbent capacity. Specifically designed for biotech, pharmaceutical, electronics, medical devices, precision instruments, and semiconductor industries.

  • Made of 100% meltblown polypropylene for high solvent sorbent capacity
  • Resistant to acids and chemicals
  • Double packed to preserve product integrity
  • Specifically designed for biotech, pharmaceutical, electronics, medical device, precision instrument and semiconductor industries

Order Info

Basis weight, 68g/m2.

Specifications

Product Type Amplitude™ Helix Cleanroom Wipes
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 9 in.
Width (Metric) 30.5 cm
Material Polypropylene
Certifications/Compliance ISO Class 5
Color White
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.