Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Amplitude™ Lambda Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19120900 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-120-900 12 x 12 in.
19-120-891 9 x 9 in. (22.86 x 22.86 cm)
19-120-892 4 x 4 in. (10.16 x 10.16 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-120-900 Supplier Contec™ Supplier No. AMLA0002
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Composed of hydraulically entangled blend of 58% cellulose and 42% polyester wipe. Contec™ Amplitude™ Lambda Wipes are strong and durable even when wet.

  • Excellent all-purpose wipes
  • Nonwoven strong and durable hydroentangled fabric
  • Low levels of particles and residues
  • Outstanding sorbency

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Dimensions (L x W) 12 x 12 in.
For Use With (Application) General purpose cleaning in biotech, pharmaceutical, semiconductor, electronics, medical devices, and printed circuit board industries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.