Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Anticon™ Gold HeavyWeight™ Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 191304122 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
6 x 6 in.
9 x 9 in.
12 x 12 in.
Packaging Quantity:
100 Wipes/Bag (2 Inner Bags of 50)
100 Wipes/Bag (5 Inner Bags of 20)
2 Bags x 75 Wipes (Bulk)
2 Bags x 75 Wipes (Flat Pack)
20 Wipes/Bag (4 Bags/Cs.)
20/Bag (5 Bags/Cs.)
400/Cs.
600 Wipes/Bag (2 Inner Bags of 300)
Sterility:
Non-sterile
Sterile
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Sterility
19-130-4122 4 x 4 in. 600 Wipes/Bag (2 Inner Bags of 300) Non-sterile
19-130-4125 9 x 9 in. 2 Bags x 75 Wipes (Flat Pack) Non-sterile
19-130-4126 9 x 9 in. 2 Bags x 75 Wipes (Bulk) Non-sterile
19-130-4127 12 x 12 in. 100 Wipes/Bag (2 Inner Bags of 50) Non-sterile
19-456-890 9 x 9 in. 20/Bag (5 Bags/Cs.) Non-sterile
19-084-225 12 x 12 in. 20 Wipes/Bag (4 Bags/Cs.) Sterile
19-084-255 12 x 12 in. 100 Wipes/Bag (5 Inner Bags of 20) Sterile
19-033-910 12 x 12 in. 100 Wipes/Bag (2 Inner Bags of 50) Non-sterile
19-130-4124 6 x 6 in. 2 Bags x 75 Wipes (Bulk) Non-sterile
19-084-301 12 x 12 in. 400/Cs. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 19-130-4122 Supplier Contec™ Supplier No. 492224798
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Minimize unwanted particles and fibers when cleaning in ISO Class 1 to 4 applications. The Anticon™ Gold Heavyweight Series Wipes use a patented technology and high sorptive capacity for superior spill control. Feature high tensile strength to eliminate tearing and snagging in tough cleaning applications.

  • Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
  • Feature a double-knit no-run interlock construction.
  • Low sub-micron particles and fiber counts
  • Sealed edges to reduce particle and fiber generation
  • High sorptive capacity and fast adsorption rate for superior spill control
  • High tensile strength to eliminate tearing and snagging in tough cleaning applications
  • Cleanroom laundered

Compliance

Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Material Polyester
Basis Weight 140
Certifications/Compliance ISO Class 1 to 4
Color White
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Ideal for use in the most critical cleanroom environments
For Use With (Equipment) Semiconductor, microelectronics and medical device
Packaging Quantity 600 Wipes/Bag (2 Inner Bags of 300)
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.