Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Anticon™ Gold Sorb Cleanroom Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19084251 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
30 x 30 cm (12 x 12 in.)
Sterility:
Non-sterile
Sterile
Packaging Quantity:
25/Bag, 40 Bags/Cs.
50/Bag (Flat Pack)
Grade:
A/B
C/D
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility Packaging Quantity Grade
19-084-251 30 x 30 cm (12 x 12 in.) Sterile 25/Bag, 40 Bags/Cs. A/B
19-130-4159 30 x 30 cm (12 x 12 in.) Non-sterile 50/Bag (Flat Pack) C/D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-084-251 Supplier Contec™ Supplier No. 492238960
Only null left
Add to Cart
Add to Cart

Combine the performance of microfiber yarn with that of a polyester yarn for superior wiping and sorptive characteristics. Anticon™ Gold Sorb Cleanroom Wipes feature proprietary sealed edges that allow the use of the entire wipe surface without the worry of harming delicate surfaces.

  • Combine the performance of microfiber and polyester for superior wiping and sorptive characteristics
  • No abrasive borders, which makes wipes particularly suitable for cleaning sensitive components such as optics
  • Sealed edges reduce particle and fiber generation
  • Unique microfiber provides superior residue and particle removal even when dry
  • High sorptive capacity and fast adsorption rate for superior spill control
  • Cleanroom laundered
  • Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments
  • 12 x 12 in. wipes available sterile

Specifications

Product Type Wipe
Length (English) 12 in.
Length (Metric) 31 cm
Width (English) 12 in.
Width (Metric) 31 cm
Material Polyester
Absorbancy Intrinsic: 3.37 mL/g, Extrinsic: 500 mL/m²
Autoclavable Not Autoclavable
Basis Weight 148 gsm
Certifications/Compliance ISO Class 3 to 5
Color White
Construction Interlock knit
Disposable Single-use
Edges Sealed
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Ultra cleanliness and high sorbency
Packaging Quantity 25/Bag, 40 Bags/Cs.
Ply 1-ply
Sterility Sterile
Grade A/B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.