Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Anticon™ Milliester™ Polyester Wipers, Standard Weight
BIOPHARMA

Catalog No. 191304154 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-4154 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-4154 Supplier Contec™ Supplier No. 495352853
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-strength, low-linting for use in less critical applications such as cleaning of printers and other equipment and removal of sealants

  • Made from high-quality, unlaundered 100% continuous filament polyester that has been chemically modified to improve adsorption
  • High-strength, low-linting for use in less critical applications such as cleaning of printers and other equipment and removal of sealants
  • Abrasion resistant compared to nonwoven wipers
  • Suitable for hybrid electronics
  • For use in ISO Class 7 (FED-STD-209E Class 10,000/M5.5) environments
  • Stacked

Specifications

Product Type Controlled Environment Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Certifications/Compliance ISO Class 7
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) High strength, low linting for use in less critical applications such as cleaning of printers and other equipment and removal of sealants
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.