Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Anticon™ Presaturated Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 191304500 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-4500 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-4500 Supplier Contec™ Supplier No. 495357660
Add to Cart
Add to Cart
This item is not returnable. View return policy

Avoid the hassle of saturating dry wipes. The Contec™ Anticon™ Presaturated Wipes come with the ideal amount of solvent. Perfect for ISO Class 1 to 4 cleanrooms.

  • For ISO Class 1 to 4 (Class 1 to 10) applications
  • Anticon™ Presaturated Wipes are manufactured using ultra-clean Anticon™ Gold and other Anticon™ wipes in conjunction with semiconductor or USP grade solvents
  • These polyester knit cleanroom wipes are presaturated with the optimum amount of solution to deliver absolute cleaning power, not excess solution
  • Anticon™ presats are delivered with a patented low particle generation technology
  • Use Anticon™ presats with the knowledge and security that there are no undo particle burdens being added to the critical environment
  • Made of 100% continuous filament polyester chemically modified for sorbency
  • Premoistened with semiconductor-grade isopropyl alcohol and deionized water; available in five concentrations
  • Sealed edge for low particle generation, less contamination

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Certifications/Compliance ISO Class 1 to 4
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Suitable for tool chamber, wall wipe downs, and pre-gown wipe down
Saturation Solution 6% Isopropyl Alcohol, 94% Deionized Water
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.