Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Trolley and Double Bucket Systems

Catalog No. 19033703 Shop All Contec Inc. Products
Change view
Click to view available options
Color:
Red and Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-033-703 Red and Gray
19-038-727 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-033-703 Supplier Contec™ Supplier No. 2757

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Includes

Removable handle; two 5 gal. buckets (grey and red); stainless steel connecting kit; stainless steel cart; four casters, two fixed and two swivel/lock; extendable frame

Features a stainless steel rolling cart with removable handle for easier autoclaving and more convenient storage. Contec™ Trolley and Double Bucket System offers multiple wringer choices to accommodate all Contec™ mop systems.

  • Durable, lightweight and compact design improves maneuverability and reduces storage space
  • Four casters; two fixed and two swivel and lock easily with the touch of a foot
  • System can be used with two or three buckets, depending upon the required cleaning protocols; extendable frame accommodates additional bucket
  • Included stainless steel connecting kit prevents drips between buckets
  • Ideal for cleanrooms and controlled environments with small autoclaves or limited storage space
  • For maximum flexibility, wringers are ordered separately

Specifications

Product Type Cart and Bucket System
Material Polypropylene, Stainless Steel
Autoclavable Autoclavable
Color Red and Gray
Dimensions 22 x 23.5 x 36 in. (56 x 60 x 91 cm)
For Use With (Application) Provides effective cleanroom cleaning ability for compact environments with limited storage space
For Use With (Equipment) Contec™ wringers and coordinated mops; Compatible with all sizes and styles of Contec™ mops according to selected wringer
Height (English) 36 in.
Height (Metric) 91 cm
Includes Stainless steel cart with removable handle, casters with brakes, 2 x 5 gal. (20L) autoclavable polypropylene red and gray Buckets, Stainless steel drip cap
Length (English) 22 in.
Length (Metric) 56 cm
Quantity 2 x 5 gal. (20 L) Buckets; optional additional Bucket
Sterility Non-sterile
Width (English) 23.5 in.
Width (Metric) 60 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.