Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Sontara™ AC™ Aircraft Wipes
GREENER_CHOICE

Catalog No. 19066018 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
13 x 12 in. (33 x 30.5 cm)
16.5 x 12 in.
16.5 x 9 in. (41.9 x 23 cm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-066-018 16.5 x 12 in.
19-121-472 12 x 12 in.
19-131-370 16.5 x 9 in. (41.9 x 23 cm)
19-121-476 13 x 12 in. (33 x 30.5 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-066-018 Supplier Contec™ Supplier No. AC12165
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tackle tough cleaning agents and applications without falling apart. Contec™ Sontara™ AC™ Aircraft Wipes are engineered to resist snagging on metal parts and corners. This makes them superior to paper or cheesecloth wipes which snag and tear, leaving behind lint or threads.

  • Nonwoven wipes made of Sontara™ AC™ premium aerospace grade fabric
  • Designed for critical cleaning, specifically in manufacturing and maintenance applications
  • Low-linting for snag resistance
  • Able to withstand many solvents without falling apart
  • Manufactured in an ultra-clean spunlacing process with no contaminating binders or glue
  • Lot-numbered for traceability

Specifications

Product Type Aircraft Cleanroom Wipe
Length (English) 16.5 in.
Length (Metric) 42 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 4.86mL/g
Extrinsic: 363mL/m2/s
Basis Weight 75.9g/m2
Color White
Dimensions (L x W) 16.5 x 12 in.
For Use With (Application) For dry wiping applications associated with critical manufacturing and maintenance
Packaging Quantity 250/Box
Thickness (English) 19 mil
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.