Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ EasyReach™ Cleaning Pads

Catalog No. 19161018 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
7.5 x 2.8 in. (19 x 7 cm)
7.75 x 2.75 in. (20 x 7 cm)
Product Type:
Cleaning Pad
Pre-saturated Cleaning Pad
Ultrasonically Sealed Cleaning Pad
Material:
Polyester
Quilted Polyester
Sterility:
Non-sterile
Sterile
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type Material Sterility
19-161-018 7.5 x 2.8 in. (19 x 7 cm) Ultrasonically Sealed Cleaning Pad Polyester Non-sterile
19-830-000 7.5 x 2.8 in. (19 x 7 cm) Cleaning Pad Quilted Polyester Non-sterile
19-830-350 7.5 x 2.8 in. (19 x 7 cm) Pre-saturated Cleaning Pad Quilted Polyester Non-sterile
19-161-022 7.5 x 2.8 in. (19 x 7 cm) Cleaning Pad Quilted Polyester Sterile
19-161-019 7.5 x 2.8 in. (19 x 7 cm) Ultrasonically Sealed Cleaning Pad Polyester Sterile
19-830-002 7.75 x 2.75 in. (20 x 7 cm) Cleaning Pad Quilted Polyester Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-161-018 Supplier Contec™ Supplier No. MEQT0021
Add to Cart
Edge
Add to Cart

EasyReach™ Cleaning Pads are very absorbent, which ensures even coverage of disinfectant or IPA.

  • Single-use sealed polyester
  • Provide a low level of particulates which is essential for use in product contact areas
  • Very absorbent, ensuring good even coverage of disinfectant or IPA
  • Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame
  • Sterile cleaning pads with dry and presaturated options

Specifications

Product Type Ultrasonically Sealed Cleaning Pad
Length (English) 7.5 in.
Length (Metric) 19 cm
Width (English) 2.8 in.
Width (Metric) 7 cm
Material Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Edges Ultrasonically Sealed
Dimensions (L x W) 7.5 x 2.8 in. (19 x 7 cm)
For Use With (Equipment) Rigid, Flexible Film, Half Suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators
Packaging Quantity 4/Bag, 25 Bags/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.