Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Polynit-Z Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19057571 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-057-571 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-057-571 Supplier Contec™ Supplier No. LWZS0001
Add to Cart
Add to Cart
This item is not returnable. View return policy

Wipe and clean the surfaces of process tools and other equipment. Contec™ Polynit-Z Wipes are ideal for general purpose cleaning and wiping of interior or exterior surfaces in ISO Class 3 to 4 (Class 1 to 10) applications.

  • Suitable for general-purpose cleaning, wiping exterior surfaces of products, and cleaning interior surfaces of process tools and other equipment
  • Heat-sealed polyester fabric with unidirectional conductive pattern
  • Low in both particles and extractables
  • Good sorbency with solvents
  • Abrasion and chemical resistant
  • Laundered and packaged in an ISO Class 4 cleanroom

Order Info

Basis weight, 140g/m2.

Specifications

Product Type Polynit Z ESD Wipes
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Fabric
Basis Weight 140
Certifications/Compliance ISO Class 4
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleanroom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.