Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Polywipe-C Blue Inspectr Wipes
BIOPHARMA

Catalog No. 19033743A Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-033-743A 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-033-743A Supplier Contec™ Supplier No. PCB99

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 5 (Class 100) applications

  • Polywipe-C “Blue InspectR” wipes are specifically designed to reveal particle contaminants picked-up from critical surfaces
  • The knitted polyester fabric is lightweight and has a textured surface for effective cleaning
  • The blue color-fast dye has been applied to provide visual contrast without added extractables
  • Dark blue color reveals light-colored contaminants
  • Textured surface cleans surfaces without scratching
  • Good sorbency with solvents
  • Abrasion and chemical resistant
  • Solution dyed 100% polyester knit in dark navy for visual inspection of light-colored particles
  • Color gives consistent readings under black lights

Order Info

Basis weight: 116g/m2.

Specifications

Product Type PolyWipe™-C inspectR™ Wipes
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Basis Weight 116
Certifications/Compliance ISO Class 5
Color Dark Navy
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Soft, nonabrasive textured surface cleans surfaces without scratching
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.