Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ QuickConnect™ Mop Head Frames
BIOPHARMAGREENER_CHOICE

Catalog No. 19168536 Shop All Contec Inc. Products
Change view
Click to view available options
Material:
Stainless Steel
Stainless Steel (304)
For Use With (Equipment):
All Styles of Edgeless Mop Heads
Large VertiKlean Mop Head
Large VertiKlean Mop and VertiKlean MAX Head Frame
Medium VertiKlean, Medium or Large VertiKlean MAX
QuickConnect Mop Handles
Regular VertiKlean MAX Head Frame
Regular VertiKlean and Regular VertiKlean MAX
VertiKlean MAX Mopping Systems
Length (English):
7 in.
7.5 in.
11.5 in.
14 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material For Use With (Equipment) Length (English)
19-168-536 Stainless Steel Medium VertiKlean, Medium or Large VertiKlean MAX 11.5 in.
19-161-061 Stainless Steel Regular VertiKlean MAX Head Frame 7.5 in.
19-161-000 Stainless Steel (304) Large VertiKlean Mop and VertiKlean MAX Head Frame 14 in.
19-168-531 Stainless Steel (304) All Styles of Edgeless Mop Heads 7 in.
19-159-261 Stainless Steel VertiKlean MAX Mopping Systems 11.5 in.
19-168-584 Stainless Steel Regular VertiKlean MAX Head Frame 7 in.
19-176-940 Stainless Steel (304) Regular VertiKlean MAX Head Frame 7.5 in.
19-033-970 Stainless Steel Regular VertiKlean and Regular VertiKlean MAX 7.5 in.
19-033-780 Stainless Steel QuickConnect Mop Handles 7.5 in.
19-038-557 Stainless Steel Large VertiKlean Mop Head 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-168-536 Supplier Contec™ Supplier No. 2652LF
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

  • Offer maximum flexibility for cleaning in critical environments
  • Interchangeable frames for Contec Mopping Systems
  • Autoclavable
  • Capped end and quick-connect feature for easy attachment

Specifications

Color Code White
Product Type Mop Head Frame
Length (English) 11.5 in.
Sterility Non-sterile
Length (Metric) 29 cm
Autoclavable Autoclavable
Disposable Reusable
Quantity 1/Cs.
For Use With (Equipment) Medium VertiKlean, Medium or Large VertiKlean MAX
For Use With (Application) Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments.
Color-coded No
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.