Learn More
Description
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
- Offer maximum flexibility for cleaning in critical environments
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
- Capped end and quick-connect feature for easy attachment
Specifications
Specifications
| Product Type | Mop Head Frame |
| Head Type | Flat |
| Color | Gray |
| Length (English) | 7 in. |
| Sterility | Non-sterile |
| Length (Metric) | 18 cm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | Regular VertiKlean MAX Head Frame |
| For Use With (Application) | Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
