Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ QuickConnect™ Mop Handles and Hooks
BIOPHARMAGREENER_CHOICE

Catalog No. 191305915 Shop All Contec Inc. Products
Change view
Click to view available options
Material:
Anodized Aluminum
Carbon Fiber
Fiberglass
Polypropylene Copolymer
Stainless Steel
Product Type:
1 Piece Fixed Length Handle
2 Piece Extendable Handle
4 Piece Extendable Handle
Extendable Handle
Handle
Mop Handle Hook
Length (English):
16 in.
16 to 30 in.
18 in.
18 to 32 in.
37.5 to 65.5 in.
40 to 70 in.
50 to 92 in.
60 in.
63 to 114 in.
66 to 224 in.
69 to 334 in.
71 to 130 in.
Extends to 16 ft.
Not Applicable
For Use With (Equipment):
Fits 1 in. (2.5 cm) Diameter 2 Piece Extendable Handles
QuickTask Flat Hinged Polypropylene Mop Head Frame
VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
Works with any 0.9 in. Diameter Mop Length and any 1 in. Diameter 2 Piece Extendable Handle
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Length (English) For Use With (Equipment)
19-130-5915 Stainless Steel 2 Piece Extendable Handle 50 to 92 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
19-130-5914 Stainless Steel 2 Piece Extendable Handle 16 to 30 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
19-130-5912 Anodized Aluminum 2 Piece Extendable Handle 16 to 30 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
19-130-5913 Anodized Aluminum 2 Piece Extendable Handle 50 to 92 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
19-033-781 Stainless Steel 1 Piece Fixed Length Handle 16 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
19-168-798 Stainless Steel 1 Piece Fixed Length Handle 60 in. QuickTask Flat Hinged Polypropylene Mop Head Frame
17-108-752 Carbon Fiber Extendable Handle 69 to 334 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
17-108-755 Carbon Fiber Extendable Handle 63 to 114 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
17-108-753 Carbon Fiber Extendable Handle 18 to 32 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
17-108-751 Carbon Fiber Extendable Handle 40 to 70 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
17-108-754 Carbon Fiber Extendable Handle 66 to 224 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
19-991-020 Carbon Fiber Handle 18 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
19-033-503 Anodized Aluminum 4 Piece Extendable Handle Extends to 16 ft. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
19-168-795 Fiberglass 2 Piece Extendable Handle 71 to 130 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
19-159-300 Polypropylene Copolymer Mop Handle Hook Not Applicable Works with any 0.9 in. Diameter Mop Length and any 1 in. Diameter 2 Piece Extendable Handle
19-159-301 Polypropylene Copolymer Mop Handle Hook Not Applicable Fits 1 in. (2.5 cm) Diameter 2 Piece Extendable Handles
19-168-806 Fiberglass 2 Piece Extendable Handle 37.5 to 65.5 in. VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 19-130-5915 Supplier Contec™ Supplier No. 2645
Only null left
Add to Cart
Add to Cart

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.

QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.

QuickConnect Mop Handles:
  • Use with full Contec™ line of mopping systems
  • Autoclavable
  • Telescoping lengths: 16 in. (41 cm) extends to 30 in. (76 cm), 50 in. (127 cm) handle extends to 92 in. (234 cm), 69 in. (175 cm) extends to 10.8 ft. (3.3 m)
  • Fixed lengths: 16 in. (41 cm), 60 in. (152 cm)
  • For hard to reach ceilings and walls, a 16 ft. (4.9 m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
QuickConnect Mop Handle Hooks:
  • QuickConnect handle hook, available to fit 0.9 in. (2 cm) and 1 in. (2.5 cm) handles
  • Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills

Specifications

Color Code White
Product Type 2 Piece Extendable Handle
Length (English) 50 to 92 in.
Sterility Non-sterile
Length (Metric) 127 to 234 cm
Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) VertiKlean, VertiKlean MAX, Edgeless Mop, EasyCurve and EasyReach Mops, DualClean System, QuickConnect Mop Head Frames
For Use With (Application) Cleaning in Critical Environments
Color-coded No
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.