Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ QuickConnect™ Adapter, Mop Handle to Mop Frame

Shop All Contec Inc. Products


Click to view available options
Material:
Aluminum
Description
- Adapter, for use with QuickConnect handles and QuickTask polypropylene frame
- Allows you to connect any QuickConnect handle to the QuickTask polypropylene mop frame.
- The QuickTask™ system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
- The QuickTask™ system is ideally suited for cleaning floors, including perforated cleanroom floors and grates
Specifications
Specifications
| Dimensions | 13.6 x 2.3 cm (5.35 x 0.9 in.) |
| Product Type | Mop Head Frame Adapter |
| Autoclavable | Autoclavable |
| Size | 13.6 x 2.3 cm |
| For Use With (Equipment) | QuickConnect handles and QuickTask polypropylene frame |
| Material | Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction