Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ QuickTask™ Flat Hinged Mop Head Frames
BIOPHARMAGREENER_CHOICE

Catalog No. p-4390830 Shop All Contec Inc. Products
Change view
Click to view available options
Material:
Polypropylene
Stainless Steel
Dimensions:
40 x 10 cm (15.5 x 3.75 in.)
41 x 11 cm (16 x 4.5 in.)
41 x 13 cm (16 x 5 in.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19-168-796 Polypropylene 41 x 13 cm (16 x 5 in.)
19-161-025 Stainless Steel 40 x 10 cm (15.5 x 3.75 in.)
19-161-026 Polypropylene 40 x 10 cm (15.5 x 3.75 in.)
19-033-704 Stainless Steel 41 x 11 cm (16 x 4.5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-168-796 Supplier Contec™ Supplier No. 2740
Only null left
Add to Cart
Edge
Add to Cart

Contec™ QuickTask™ Flat Hinged Mop Head Frames are durable, lightweight and exclusively designed for the Contec™ QuickTask™ Mop System.

  • Available in stainless steel or blue polypropylene
  • Autoclavable
  • Compatible with most common disinfectant solutions and solvents
  • The QuickTask™ system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
  • The QuickTask™ system is ideally suited for cleaning floors, including perforated cleanroom floors and grates

Specifications

Dimensions 41 x 13 cm (16 x 5 in.)
Color Code White
Product Type Mop Head Frame
Color Blue
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) Contec™ QuickConnect™ 60 in. Stainless Steel Handle (Fisher cat. no. 19168798)
For Use With (Application) Ideally suited for cleaning and applying disinfectant to ceilings, walls and floors including perforated cleanroom floors and grates
Color-coded No
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.