Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ SATWIPES™ Presaturated Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19033745D Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
11 x 10 cm (4.25 x 4 in.)
15 x 23 cm (6 x 9 in.)
23 x 15 cm (9 x 6 in.)
23 x 18 cm (9 x 7 in.)
Material:
Non-woven Polypropylene
Polyester
Polyester Cellulose
Polypropylene, Rayon
Saturation Solution:
10% IPA, 90% DI Water
100% Acetone
100% IPA
500 mL of 70% IPA, 30% DI Water
6% IPA, 94% DI Water
70% IPA, 30% DI Water
750 mL of 70% IPA, 30% DI Water
Packaging Quantity:
12 Pk.
1200/Cs.
150 Wipes/Roll, 18 Rolls/Cs.
1800/Cs.
2220/Cs.
700/Bucket
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Saturation Solution Packaging Quantity
19-033-745D 15 x 23 cm (6 x 9 in.) Polyester 100% Acetone 1200/Cs.
18-999-1302 15 x 23 cm (6 x 9 in.) Polyester Cellulose 10% IPA, 90% DI Water 12 Pk.
19-059-330 15 x 23 cm (6 x 9 in.) Polyester Cellulose 500 mL of 70% IPA, 30% DI Water 1200/Cs.
19-033-403 23 x 15 cm (9 x 6 in.) Polyester Cellulose 100% IPA 12 Pk.
19-033-401 23 x 15 cm (9 x 6 in.) Polyester 6% IPA, 94% DI Water 12 Pk.
19-033-745A 15 x 23 cm (6 x 9 in.) Polyester 70% IPA, 30% DI Water 12 Pk.
19-150-0712 15 x 23 cm (6 x 9 in.) Polyester 750 mL of 70% IPA, 30% DI Water 1800/Cs.
19-121-000 15 x 23 cm (6 x 9 in.) Polyester 100% IPA 12 Pk.
19-171-956 15 x 23 cm (6 x 9 in.) Non-woven Polypropylene 70% IPA, 30% DI Water 150 Wipes/Roll, 18 Rolls/Cs.
19-033-791 23 x 18 cm (9 x 7 in.) Polypropylene, Rayon 70% IPA, 30% DI Water 700/Bucket
19-171-951 11 x 10 cm (4.25 x 4 in.) Polyester 100% IPA 2220/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 19-033-745D Supplier Contec™ Supplier No. SATC3AC
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prepare for a variety of cleanrooms. The SATWIPES™Presaturated Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.

  • Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
  • Polyester Nonwoven are ideal for critical applications in ISO Class 5 environments
  • SATWIPES with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
  • Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry

Order Info

Packaged one hundred 6 x 9 in. (15 x 23cm) wipers on a perforated roll. Most SATWipes cases contain 12 presaturated rolls plus one canister; 19-150-0711 and -0712 packed 18 refills per case without a canister. Custom-blend substrates and additional wiper sizes available through your Fisher Safety Customer Service Representative. Empty canisters for wipes is available: 19-171-955.

Specifications

Product Type Pre-saturated Wipe
Length (English) 6 in.
Length (Metric) 15.24 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5 and 6
Disposable Single-use
Dimensions (L x W) 15 x 23 cm (6 x 9 in.)
For Use With (Application) Excellent wipes for less critical applications, compatible with ISO class 6 environments and wipes down prior to entry into cleanroom
Packaging Quantity 1200/Cs.
Ply 1-ply
Saturation Solution 100% Acetone
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.