Learn More
Description
- Features a single layer of hydrophilic polyurethane foam laminated to textured polyester microfiber fabric
- Backed by a semi-rigid thermoformed plate that easily snaps onto mop head frame
- Designed for applying disinfectants to both horizontal and vertical surfaces
- Mop heads are composed of a disposable absorbent sponge laminated to filament polyester knit fabric and backed with a thermoformed plate that easily snaps onto VertiKlean mop hardware
- Now available with ribbed microfiber for better contamination removal
- Pivoting mop head frame is ideal for cleaning walls, floors, and ceilings as well as hard-to-reach areas such as fume hoods, mini environments, and around light fixtures and heavy equipment
- Sterile mop heads are validated sterile per AAMI ISO11137 guidelines
- Autoclaving mop heads is not recommended due to thermoformed plate; however, all hardware is autoclavable
Order Info
Frames, handles and bucket wringer system sold separately.
Certifications
Validated sterile to a Sterility Assurance Level of 10-6 per AAMI ISO11137:2006 Guidelines. Certificate of sterility is available.
Specifications
Specifications
| Dimensions | 46 x 13 x 1 cm |
| Color Code | White |
| Product Type | Mop Head |
| Head Type | Sealed Edge |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Quantity | 1/Bag, 20 Bags/Cs. |
| For Use With (Application) | Wall Washing System |
| Color-coded | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

