Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ CONTEXT™ Cleanroom Paper and Notebooks
BIOPHARMA

Catalog No. 19170026 Shop All Contec Inc. Products
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Dimensions (L x W):
11 x 17 in.
210 x 297 mm
5.5 x 8.5 in.
8.5 x 11 in.
Product Type:
Cleanroom Notebook
Cleanroom Paper
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Product Type
19-170-026 White 8.5 x 11 in. Cleanroom Notebook
19-170-031 Blue 210 x 297 mm Cleanroom Paper
19-170-034 White 8.5 x 11 in. Cleanroom Paper
19-170-030 Blue 8.5 x 11 in. Cleanroom Paper
19-170-032 Green 8.5 x 11 in. Cleanroom Paper
19-170-035 White 210 x 297 mm Cleanroom Paper
19-170-033 Pink 8.5 x 11 in. Cleanroom Paper
19-170-036 Yellow 8.5 x 11 in. Cleanroom Paper
19-170-029 White 11 x 17 in. Cleanroom Paper
19-170-028 Blue 11 x 17 in. Cleanroom Paper
19-170-027 White 5.5 x 8.5 in. Cleanroom Notebook
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-170-026 Supplier Contec™ Supplier No. CNBK8511W

missing translation for 'validMainframeMsg'

CONTEXT™ Cleanroom Documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination. Available in 8.5 x 11 in., A4, and 11 x 17 in. sizes.

CONTEXT™ paper uses Munising Bond material made from synthetic polymer-saturated cellulose that provides optimal smoothness and natural enhanced writeability.
  • High brightness, high opacity
  • Ultra low particle generation
  • Ultra low metallic ion content
  • High tear and tensile strength
  • Heat resistant
  • Compatible with standard and high-speed laser printers
  • Compatible with wet and dry copy systems
  • Ideal for recording notes and instructions

Specifications

Material Munising Bond Material from Synthetic Polyer-saturated Cellulose
Ruled College Ruled
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color White
Cover Color White
Cover Material Plastic
Dimensions (L x W) 8.5 x 11 in.
Autoclavable Autoclavable
Disposable Single-use
For Use With (Application) Recording notes and work instructions
For Use With (Equipment) Standard and high-speed laser printers; wet and dry copy systems
No. of Pages 50
Plain paper Yes
Product Type Cleanroom Notebook
Quantity 10 Notebooks/Cs.
Sterility Non-sterile
Weight (English) 18 lb.
Weight (Metric) 67 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.