Learn More
Specifications
Specifications
| Voltage | None |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.45 kg |
| Number of Channels | 2 |
| Product Type | Continuous Flow Kit for Legato 270 and Legacy KDS 270 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.