Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Contour Metal Safety Glasses

Catalog No. 18072034
Change view
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Clear
ESP
Smoke
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating Lens Tint
18-072-034 Anti-fog, Scratch-resistant Smoke
18-072-032 Anti-fog, Scratch-resistant Clear
18-072-033 Scratch-resistant ESP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-072-034 Supplier Bollé Safety Supplier No. 40050
Add to Cart
Add to Cart

Bollé Safety nickel-free contour metal glasses with strong, durable metal frames, rubber-tipped arms with spring hinges, non-conductive and light

  • Nickel-free metal
  • Non-conductive frame
  • Brow guard
  • Adjustable non-slip bridge
  • FLEX 160° temples to adapt to all heads and reduce pressure points
  • Spring hinge
  • Anti-fog coating
  • Anti-scratch coating
  • Lenses provide 99.9% UV protection

Specifications

Lens Coating Anti-fog, Scratch-resistant
Width (Metric) 7 cm
Width (English) 2.75 in.
Shape Rectangular
Height (English) 2.38 in.
Height (Metric) 6.05 cm
Certifications/Compliance ANSI Z87+
Lens Tint Smoke
Product Type Safety Glasses
Frame Color Gray
Material Polycarbonate, Metal, TPE
Disposable Reusable
Lens Material Polycarbonate
Frame Material Stainless Steel, Brass
UV Protection UVA and UVB
Frame Type Half Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.