Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Contour Safety Glasses

Catalog No. 18072136
Change view
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
CSP
Clear
ESP
Polarized
Smoke
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating Lens Tint
18-072-136 Scratch-resistant CSP
18-072-028 Anti-fog, Scratch-resistant Clear
18-072-029 Scratch-resistant ESP
18-072-030 Scratch-resistant Polarized
18-072-031 Anti-fog, Scratch-resistant Smoke
18-072-027 Anti-fog, Scratch-resistant Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18-072-136 Supplier Bollé Safety Supplier No. PSSCONTC10
Add to Cart
Add to Cart

Bollé Safety contour glasses have a lightweight frame with non-slip rubber nose pads and wrap around lenses for excellent side protection.

  • Ultra-lightweight frame
  • Rubber nose pads offering non-slip bridge
  • Thin TIPGRIP temples for better support
  • High contour (8 base), dual lens with 180° distortion-free viewing and superior optical quality
  • Dark gunmetal colored semi-rimless frame
  • Lenses provide 99.9% UVA and UVB light absorption

Specifications

Lens Coating Scratch-resistant
Certifications/Compliance ANSI Z87+
Width (English) 2.75 in.
Height (Metric) 6.05 cm
Width (Metric) 7 cm
Height (English) 2.38 in.
Shape Rectangular
Lens Tint CSP
Product Type Safety Glasses
Frame Color Bronze
Material Polycarbonate, Nylon
Disposable Reusable
Lens Material Polycarbonate
Frame Material Nylon Rubber
UV Protection UV400
Frame Type Half Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.