Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Control Box
SDP

Catalog No. 036000026 Shop All Heidolph North America Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
03-600-0026 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-600-0026 Supplier Heidolph™ Supplier No. 036000026
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Upgrade for Hei-VAP Expert and Hei-VAP Ultimate models with Control function and the ability to control peripheral devices (vacuum and Hei-CHILL recirculation chiller)

Upgrade for Hei-VAP Expert and Hei-VAP Ultimate models with Control function and the ability to control peripheral devices (vacuum and Hei-CHILL recirculation chiller)

Specifications

Color Gray
Description An optional upgrade accessory to control Heidolph chiller and vacuum source using the digital display of evaporator.
Type Rotary Evaporator Accessory
For Use With (Equipment) Hei-VAP Expert Rotary Evaporator and Hei-VAP Ultimate Rotary Evaporator
Holds 1
Quantity 1 Ea.
Dimensions (L x W x H) 6.5 x 2.75 x 6.00 in.
Length (English) 6.50 in.
Length (Metric) 16.51 cm
Width (English) 2.75 in.
Width (Metric) 6.99 cm
Height (English) 6.00 in.
Height (Metric) 15.24 cm
Net Weight (English) 2.2 lb.
Net Weight (Metric) 997.90 g
Voltage 24 V
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.