Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Control Slides, IHC TNFalpha-IP2(F-6)
SDP

Catalog No. p-200007535 Shop All Mopec Products
Click to view available options
Includes:
24 Unstained, 1 Stained

All control slides are on Mopec™ IHC Enhanced Hydrophilic Adhesive Slides using Formalin Fixed Paraffin Embedded (FFPE) human tissue.

  • Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60°F to 80°F in a humidity controlled and light-deprived environment
  • Case of 25 contains 24 unstained slides and 1 stained slide
  • Case of 100 contains 98 unstained slides and 2 stained slides

Specifications

Coating Uncoated
Thickness (Metric) 1 mm
Includes 24 Unstained, 1 Stained
Material Glass
Species Human
Tissue Condition Normal
Type IHC Control Slide
Dimensions (LxW) 75 x 25 mm
Enhanced Surface No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.