Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Inherent non-skid physical properties
- Strong enough to withstand even the most abrasive floor surfaces
- Fabric provides barrier protection and exhibits low particle generation
- High COF fit
Specifications
Specifications
| Size | Universal |
| Material | Polyethylene, Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top and Ankles |
| Sole Type | Anti-skid |
| Seam Type | Serged |
| For Use With (Application) | Controlled and Critical Environments |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?