Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear Controlled Environment ESD Grid Frock

Catalog No. 18111126
Change view
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-111-126 X-Large
18-111-121 2X-Small
18-111-122 X-Small
18-111-123 Small
18-111-124 Medium
18-111-125 Large
18-111-128 3X-Large
18-111-129 4X-Large
18-111-127 2X-Large
18-111-130 5X-Large
18-111-131 6X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 18-111-126 Supplier CritiCore Protective Wear Supplier No. 12F23175NANO01XLWHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Frock constructed of durable ESD Grid Fabric for use in less critical cleanroom applications.

  • Made with durable ESD Grid Fabric
  • Engineered for electrostatic dissipation with a 2% carbon grid, and also feature knit cuffs with 6% carbon Belltron fiber
  • Applications include micro-electronics and semi-conductor manufacturing
  • Zippered, durable, and reusable
  • For micro-electronics and semi-conductor manufacturing
  • All seams are laser cut or pre-serged, silicon-free thread
  • Garments have a mandarin collar with two snaps at top, a wide-pull zipper, and a single snap below at bottom
  • Assembled with double-needle felled seams for added durability and particle migration prevention
  • All seams are laser-cut or pre-serged, and thread is silicon-free

Specifications

Size X-Large
Material Nano
Color White
Disposable Reusable
Sterility Non-sterile
Cuff Style ESD Knit
Size (English) Chest 56 in.
Size (Metric) Chest 142.24 cm
Length (Metric) 116.84 cm
Length (English) Sleeve 21 in.
Length (Metric) Sleeve 53.34 cm
Description Electrostatic dissipation properties with 2% carbon grid
Cleanroom Class Class 100 (ISO 5)
Length (English) 46 in.
Product Type Controlled Environments Frock
Seam Type Pre-serged, Felled
For Use With (Application) Micro-electronics and semi-conductor manufacturing
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.