Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger L.B. White Portable Gas Convection Heater, Galvanized Steel, 225,000 BtuH

Catalog No. 502767748
Encompass_Preferred

The L.B. White portable gas convection heater is engineered for temporary heating in buildings under construction, alteration, or repair. This convection-style unit is approved for use on combustible floors and delivers 360-degree heat distribution with an adjustable output of 45,000 to 225,000 BtuH. It features a galvanized steel housing and a stainless steel burner for durability. Designed for convenience, the heater requires no electricity and utilizes a manual piezo ignition system.

  • Heating capacity: 45,000 to 225,000 BtuH
  • Heating area: 7,000 sq ft
  • Fuel type: Liquid propane
  • Air flow: 1,000 cfm
  • Dimensions: 43 cm x 38 cm x 66 cm (17 in. x 15 in. x 26 in.)
  • Safety features: Thermocouple controlled gas valve and pilot safety gas control valve
  • Included: 10 ft. hose and gas pressure regulator
  • Weight: 19 lb.
  • Warranty: 2 yr.

Catalog No. 50-276-7748 Supplier Grainger Supplier No. 16W292
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The L.B. White portable gas convection heater is engineered for temporary heating in buildings under construction, alteration, or repair. This convection-style unit is approved for use on combustible floors and delivers 360-degree heat distribution with an adjustable output of 45,000 to 225,000 BtuH. It features a galvanized steel housing and a stainless steel burner for durability. Designed for convenience, the heater requires no electricity and utilizes a manual piezo ignition system.

  • Heating capacity: 45,000 to 225,000 BtuH
  • Heating area: 7,000 sq ft
  • Fuel type: Liquid propane
  • Air flow: 1,000 cfm
  • Dimensions: 43 cm x 38 cm x 66 cm (17 in. x 15 in. x 26 in.)
  • Safety features: Thermocouple controlled gas valve and pilot safety gas control valve
  • Included: 10 ft. hose and gas pressure regulator
  • Weight: 19 lb.
  • Warranty: 2 yr.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.