Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemtronics™ Conventry™ Econowipes™ Wipers

Catalog No. 18092
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-092 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-092 Supplier Chemtronics™ Supplier No. 6709
Add to Cart
Add to Cart
This item is not returnable. View return policy

Five times stronger than comparable wipes

Made from a hydro-entangled, 45/55 polyester/cellulose blend, for optimum purity in a nonwoven wipe.

  • Absorbent, economical wiper intended for general purpose wiping in controlled areas
  • Ideal for wiping down machinery and instrumentation, and cleaning stencil screens in circuit board production
  • Superior solvent and dilute acid resistance, as well as good ionic contamination properties
  • Come in a pack of 300 wipes
  • Size: 9 × 9 (22.9 × 22.9cm)
  • Packaged in a ISO Class 5 (Class 100) cleanroom

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Absorbancy Highly absorbent
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleanroom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.