Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cool Container

Catalog No. 14127662 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-662 Black
14-127-663 Green
14-127-641 Blue
14-127-638 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-127-662
Add to Cart
Add to Cart

Durable containers for chilling temperature-sensitive samples.

  • Suitable for low temperature use. Ideal for ice, ice slurries and CO2 pellets
  • Made from polyurethane with metal inserts for stability
  • Close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
  • Tapered design for easy stacking
  • Precise pour spout and large handles
  • Lid nests under bucket for convenience and to save space
  • Large Handles for safer transportation

Specifications

Material Polyurethane
Type Cooler
Color Black
Capacity (Metric) 4 L
Holds Ice (4 L)
Autoclavable Not Autoclavable
Temperature Control Passive
Temperature Range -80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.