Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Cool Container Ice Bucket, 4 L, Polyurethane, Black
SDP

Catalog No. NC1969136
Encompass

An insulated, rigid polyurethane ice bucket designed for laboratory chilling and low-temperature handling of samples. The close-fit lid minimizes evaporation while the tapered design and handles make stacking and handling easy.

  • Capacity: 4 L.
  • Material: rigid single-molded polyurethane.
  • Color: Black.
  • Interior dimensions: 21 x 15 cm (round).
  • Close-fit lid with recessed knob, keyed to the bucket bottom.
  • Low-temperature use to -196 °C at 1 bar.
  • Tapered design for easy stacking, with a precise pour spout and generous handles.

Catalog No. NC1969136 Supplier Chemglass Life Sciences Supplier No. CLS17104001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An insulated, rigid polyurethane ice bucket designed for laboratory chilling and low-temperature handling of samples. The close-fit lid minimizes evaporation while the tapered design and handles make stacking and handling easy.

  • Capacity: 4 L.
  • Material: rigid single-molded polyurethane.
  • Color: Black.
  • Interior dimensions: 21 x 15 cm (round).
  • Close-fit lid with recessed knob, keyed to the bucket bottom.
  • Low-temperature use to -196 °C at 1 bar.
  • Tapered design for easy stacking, with a precise pour spout and generous handles.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.