Learn More
SPEC FURNITURE Cooper Midland Guest Chair
Description
- Predominantly wood-frame construction provides a warm, timeless design for waiting areas
- Fully welded metal substructure provides structural support beneath the wood frame
- End and connecting wood frames are constructed from maple
- Wood frame is mechanically fastened to a welded substructure
- Substructure uses 10- and 11-gauge brake-formed sheet metal components to support suspension, support components, and frame subassemblies
- Upholstered seat pan is made with 100% recycled plastic
- Seat upholstery is form-fitted and stapled over 3 in. thick, high-resiliency polyurethane molded foam
- Upholstered back features a 3/4 in. thick, 7-ply laminated contoured plywood core platform
- Back upholstery features VELCRO™-removable covers form-fitted over 4 in. thick, high-resiliency polyurethane molded foam
- Molded foam replaces 25% of existing non-renewable petroleum material with a sustainable plant-based substitute
- Foam provides a 3.0 to 3.2 PCF density with no changes to physical properties, comfort, or longevity
- Foam meets Federal Motor Vehicle Safety Standard MVSS 302 and California Bulletin No. 117 (TB117-2013)
- Frame feet are finished with durable injection-molded plastic glides
Specifications
Specifications
| Product Type | General Seating Chair |
| Back Style | Standard |
| With Backrest | Yes |
| With Armrest | Yes |
| Footrest | No |
| With Tilt | No |
| With Casters | No |
| With Lumbar Support | No |
| Color | Beige |
| Material | Maple |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.