Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Aluminum Oxide Pestles for Aluminum Oxide Mortars

Catalog No. p-46065
Change view
Click to view available options
For Use With (Equipment):
1.5mL Alumina mortar
Length (Metric):
3.8cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (Metric)
12-948-5A 1.5mL Alumina mortar 3.8cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-948-5A Supplier CoorsTek™ Supplier No. 60356

Aluminum Oxide Pestles

Specifications

Product Type Pestle
Material Alumina
For Use With (Equipment) 1.5mL Alumina mortar
For Use With (Application) For elemental analysis, basic laboratory purposes and sample preparation and emulsifications
Length (Metric) 3.8cm
Length (English) 1.4 in.
Finish Glazed completely except grinding surface
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.