Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Discs

Catalog No. 0822617C
Change view
Click to view available options
Diameter (English):
1.25 in.
2 in.
2.5 in.
2.99 in.
3.5 in.
5.98 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
08-226-17C 2 in.
08-226-17K 1.25 in.
08-226-17J 5.98 in.
08-226-17D 2.5 in.
08-226-17F 3.5 in.
08-226-17E 2.99 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 08-226-17C Supplier CoorsTek™ Supplier No. 65633
Add to Cart
Add to Cart

Specifications

Material High Alumina
For Use With (Application) Ideal for high-temperature work demanding contamination-free results
Thickness (Metric) 2 mm
Diameter (English) 2 in.
Diameter (Metric) 51 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.