Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Porcelain Combustion Boats

Catalog No. 0822613B
Change view
Click to view available options
Capacity (Metric):
3 mL
5 mL
10 mL
20 mL
50 mL
Height (English):
0.35 in.
0.39 in.
0.45 in.
0.57 in.
0.82 in.
Length (English):
1.96 in.
2.75 in.
3.54 in.
4.13 in.
5.3 in.
Width (English):
0.47 in.
0.55 in.
0.66 in.
0.86 in.
1.06 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (English) Length (English) Width (English)
08-226-13B 3 mL 0.35 in. 1.96 in. 0.47 in.
08-226-13C 5 mL 0.39 in. 2.75 in. 0.55 in.
08-226-13G 50 mL 0.82 in. 5.3 in. 1.06 in.
08-226-13F 20 mL 0.57 in. 4.13 in. 0.86 in.
08-226-13D 10 mL 0.45 in. 3.54 in. 0.66 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08-226-13B Supplier CoorsTek™ Supplier No. 65562
Add to Cart
Add to Cart

AD-998 High-Alumina labware

Specifications

Bottom Shape Flat
Capacity (Metric) 3 mL
Material Aluminum, Porcelain
Shape Boat
Type Combustion Boat
For Use With (Application) For refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium
Dimensions (L x W x H) 1.96 x 0.47 x 0.35 in. (50 x 12 x 9 mm)
Length (English) 1.96 in.
Length (Metric) 50 mm
Width (English) 0.47 in.
Width (Metric) 12 mm
Height (Metric) 9 mm
Height (English) 0.35 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.