Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Porous Cups

Catalog No. p-118019
Change view
Click to view available options
Diameter (Metric) Inside:
2.5 cm
3.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
02-535A 2.5 cm
02-535B 3.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-535A Supplier CoorsTek™ Supplier No. 60491

Easily incorporated into chemical processing, pharmaceutical, mechanical and electronic applications

Use to separate solid particles from liquid or gaseous suspensions in chemical filtration, without obstructing stream flow. Ideal for gross particle filtration, clarification, polishing and sterilization of biochemical solutions in the pharmaceutical industry. Use for filtration, diffusion, pressure and underground liquid containment in mechanical and earth science studies.

  • Pore size <0.5μm
  • Bubble point >80psi
  • Apparent porosity (ratio of pore volume to total volume) 38.5%
  • Typical absorption 22.5%
  • May be used at temperatures up to 927°C (1700°F)
  • Withstand repeated sterilization

Specifications

Pore Size <0.5 μm
For Use With (Application) Gross particle filtration, clarification, polishing and sterilization of biochemical solutions in the pharmaceutical industry
Type Porous Cup
Height (English) 3 in.
Height (Metric) 7.6 cm
Diameter (English) Inside 1 in.
Diameter (Metric) Inside 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.