Learn More
CoorsTek™ Spot Plates
Description
For observing color reactions
Glazed except for bottom surfaces.
Specifications
Specifications
| Product Type | Spot Plate |
| Width (Metric) | 91 mm |
| Dimensions (L x W) | 4.6 x 3.5 in. (118 x 91 mm) |
| Length (Metric) | 118 mm |
| No. of Wells | 12 |
| Length (English) | 4.6 in. |
| Width (English) | 3.5 in. |
| For Use With (Application) | For observing color reactions |
| Color | White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.